6" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Total Lock Brake, Loads Up To 600 lb
Mfr # 16XS06201ST
Zoro # G800712926
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16XS06201ST
Zoro #
G800712926
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Hub Length
2 3/16 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
3.625 in
Description
Swivel, Plate Caster, Load Rating 675 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.