Shop ALBION

6" X 2" Non-Marking Rubber Soft Round Swivel Caster, Total Lock Brake, Loads Up To 450 lb

  • Mfr # 16XR06201ST
  • Zoro # G800712810

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Core Color
Grey
Caster Plate Hole Pattern
B
Number of Wheels
1
System of Measurement
Inch
Wheel Dia.
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16XR06201ST
Zoro #
G800712810
UPC #
-
Country of Origin
United States
Core Color
Grey
Caster Plate Hole Pattern
B
Number of Wheels
1
System of Measurement
Inch
Item
Plate Caster
Caster Brake Type
Total Lock
Load Rating
450 lb
Frame Finish
Zinc
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Application
Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
Non-Marking
Yes
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Caster Sub-Type
Swivel
Caster Frame Material
Steel
Wheel/Tread Color
Gray
Wheel/Tread Material
Rubber
Wheel Bearing Type
Roller
Includes Spanner Bushing
Yes
Load Rating Range
300 to 999 lb
Tread Shape
Donut
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Wheel Core Material
Rubber
Load Capacity - Maximum
450 lb
Brake Location
Face
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Mounting Plate Shape
Rectangle
Wheel Hardness Rating
65 Shore A
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot

Dimensions

Wheel Dia.
6 in
Mounting Bolt Dia.
3/8 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Height
7 1/4 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Thickness
1/4 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
For Axle Dia.
1/2 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3 in

Description

Swivel, Plate Caster, Load Rating 450 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.