
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16TM06201RHR60
Zoro #
G615490293
UPC #
-
Country of Origin
United States
Description
Albion Casters 6'' x 2'' 7.5'' High Rigid Caster with Phenolic Wheel and a 4'' x 4-1/2'' Top Plate, 16TM06201RHR60 Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Overall Height: 7.5 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Caster Material: Phenolic Wheel Model Number: 16TM06201RHR60 Load Capacity: High performance and durability for various applications Upgrade your equipment with the Albion Casters 6'' x 2'' Rigid Caster, designed for superior performance and durability. Featuring a 7.5'' height and a sturdy phenolic wheel, this caster provides reliable movement and support in demanding environments. The robust 4'' x 4.5'' top plate ensures secure mounting, making it ideal for industrial and heavy-duty applications. Thiscaster delivers exceptional quality and reliability, enhancing your equipments mobility and load-bearing capabilities. Enhance Your Equipments Performance Invest in the Albion Casters 6'' x 2'' Rigid Caster for robust, high-performance mobility. Experience the strength and reliability of craftsmanship with the phenolic wheel and durable top plate, ideal for heavy-duty use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.