Zoro Homepage

6x2/16XI06202RHR60

  • Mfr # 16XI06202RHR60

  • Zoro # G015490350


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XI06202RHR60
Zoro #
G015490350
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' 7.5'' High Rigid Caster with Solid Polyurethane Wheel and 4'' x 4-1/2'' Top Plate, 16XI06202RHR60 Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Height: 7.5 inches Top Plate Size: 4 inches x 4.5 inches Type: Rigid Caster Material: Solid Polyurethane Wheel Model Number: 16XI06202RHR60 Load Capacity: High durability and performance for heavy-duty applications Discover unparalleled strength and performance with the Albion Casters 6'' x 2'' Rigid Caster. Featuring a robust solid polyurethane wheel, this caster offers exceptional durability and smooth operation even in demanding environments. The 7.5-inch height and 4'' x 4.5'' top plate provide a stable and reliable base, making it ideal for heavy-duty applications. Designed and this caster ensures high-quality construction and long-lasting use. Perfect for industrial equipment and machinery requiring dependable mobility solutions. Enhance Your Equipment's Mobility Upgrade to the Albion Casters 6'' x 2'' Rigid Caster for superior performance and durability. Experience the difference with and a solid polyurethane wheel designed for high-load applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.