Zoro Homepage

6x2/16XI06202STHS60

  • Mfr # 16XI06202STHS60

  • Zoro # G115490267


product price: $146.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XI06202STHS60
Zoro #
G115490267
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Total Lock Caster Solid Polyurethane Wheel with 4'' x 4.5'' Plate, 16XI06202STHS60 Key Features Wheel Diameter: 6 inches Wheel Width: 2 inches Total Height: 7.5 inches Plate Size: 4 inches x 4.5 inches Type: Total Lock Caster Material: Solid Polyurethane Wheel Load Capacity: High-load, durable performance Model Number: 16XI06202STHS60 Revolutionize your mobile solutions with the Albion Casters 6'' x 2'' Total Lock Caster. Featuring a solid polyurethane wheel and a strong 4'' x 4.5'' plate, this caster is designed for unparalleled durability and ease of use. The total lock mechanism ensures complete stability, making it perfect for applications requiring precise positioning and secure locking. Enhance Your Equipment's Mobility Upgrade to the Albion Casters Total Lock Caster for a reliable, smooth, and secure mobility solution. Perfect for heavy-duty industrial applications, it assures performance and safety. Trust in the quality and craftsmanship of products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.