Zoro Homepage

6x2/16XI06229S

  • Mfr # 16XI06229S

  • Zoro # G915490245


product price: $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XI06229S
Zoro #
G915490245
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Swivel Caster with Ergonomic Solid Polyurethane Wheel and 4'' x 4-1/2'' Top Plate, 16XI06229S Key Features Wheel Diameter: 6 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Swivel Caster Material: Ergonomic Solid Polyurethane Wheel for superior quality Model Number: 16XI06229S Design Feature: Smooth swivel action for enhanced maneuverability Load Capacity: Built to support a variety of industrial and commercial applications Discover superior mobility with the Albion Casters 6'' x 2'' Swivel Caster. Designed for high performance and durability, this caster features an ergonomic solid polyurethane wheel that provides a smooth, quiet ride while minimizing vibrations. The 4'' x 4-1/2'' top plate ensures a secure fit, making it ideal for a wide range of industrial and commercial applications. Engineered for ease of use, the swivel mechanism allows for effortless maneuverability, making it perfect for environments requiring frequent changes in direction. This caster offers exceptional quality and reliability. Enhance Your Mobility with Albion Casters Upgrade your equipment with the Albion Casters 6'' x 2'' Swivel Caster. Experience the benefits of smooth, ergonomic performance and reliable durability. Ideal for various applications, this caster is designed to meet your mobility needs with excellence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.