
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16XS06201RHR60
Zoro #
G015490428
UPC #
-
Country of Origin
United States
Description
Albion Casters 6'' x 2'' 7.5'' High Rigid Caster with Flat Performance-Rubber Wheel, 16XS06201RHR60 Superior Performance & Reliability | Designed for Heavy-Duty Applications Product Overview Brand: Albion Casters SKU: 16XS06201RHR60 Size: 6''x2'' Type: Rigid Caster Material: Flat Performance-Rubber Wheel Mount Height: 7.5 inches Load Capacity: 600 lb Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 6'' x 2'' Rigid Caster with a Flat Performance-Rubber Wheel is expertly to offer exceptional durability and performance. Designed for heavy-duty applications, this caster features a 7.5'' mount height and a 4'' x 4-1/2'' top plate to ensure a secure and stable fit. With a robust 600 lb load capacity, it is well-suited for demanding industrial environments. The flat performance-rubber wheel provides smooth and reliable movement, making it an ideal choice for professionals seeking high performance and long-lasting reliability in their equipment. Reliable Customer Support Our dedicated Caster Experts are available Monday through Friday, 8 am, 5 pm, to assist with any questions or concerns, ensuring you receive the best solution for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.