Zoro Homepage

6x2/16XS06228S

  • Mfr # 16XS06228S

  • Zoro # G215490310


product price: $72.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XS06228S
Zoro #
G215490310
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Swivel Performance-Rubber Ball Bearing Wheel Caster with 4'' x 4-1/2'' Top Plate, 16XS06228S Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Swivel Performance-Rubber Ball Bearing Caster Material: High-Performance Rubber Model Number: 16XS06228S Country of Manufacture: USA Load Capacity: Designed for optimal performance and durability Upgrade your equipment with the Albion Casters 6'' x 2'' Swivel Performance-Rubber Ball Bearing Wheel Caster. this caster features a high-performance rubber wheel for smooth, quiet operation and enhanced durability. The swivel design allows for easy maneuverability, making it ideal for both industrial and commercial applications. With a robust 4'' x 4-1/2'' top plate and ball bearing construction, it ensures reliable performance under heavy loads. Perfect for applications requiring both flexibility and strength, this caster delivers superior performance and longevity. Enhance Your Mobility with Superior Quality Experience the difference of craftsmanship with the Albion Casters Swivel Performance-Rubber Caster. Designed for exceptional performance and durability, its the ideal choice for enhancing the mobility and efficiency of your equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.