Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" X 2" Non-Marking Elastomer Rigid Caster, No Brake, Loads Up To 1200

  • Mfr # 16SE08228R

  • Zoro # G800712858


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16SE08228R
Zoro #
G800712858
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
63 Shore D
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Swivel Raceway Type
Double Ball
Swivel Lead
0 in
Features
Brake, Harsh Environment Wheel, Kingpin, Medium Heavy Duty Caster, USA-Made Wheel
Wheel Core Material
Polyurethane
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Frame Finish
Zinc Plated
Application
Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
Swivel Construction
Kingpin
Wheel Core Type
Solid
Wheel/Tread Hardness Rating
Hard
Frame Construction
Cold Forged
With Toe Plate
No
Caster Stem Type
Top Plate
Operating Temperature Range
Up to +230 Degrees F
Includes Spanner Bushing
No
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,200 lb
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.