8" X 2" Non-Marking Phenolic Swivel Caster, Total Lock Brake, Loads Up To 1250 lb

  • Mfr # 16TM08201ST

  • Zoro # G600712997


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Total Lock
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16TM08201ST
Zoro #
G600712997
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Swivel Radius
8 5/8 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in

Details

Item
Swivel with Total Lock Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Total Lock
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
90 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Swivel Lead
1 3/4 in
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
NSF Listed
Yes
Frame Finish
Zinc Plated
Frame Construction
Cold Forged
Standards
NSF Listed, RoHS Compliant
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Wheel Core Material
Phenolic
Caster Stem Type
Top Plate
With Toe Plate
No
Operating Temperature Range
-65 Degrees to 250 Degrees F
Features
Kingpin, Medium Heavy Duty Caster
Wheel Core Type
Solid
Load Rating Range
1000 to 2999 lb
Includes Spanner Bushing
Yes
Wheel/Tread Hardness Rating
Extra Hard
Load Capacity - Maximum
1,250 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
For Surface Type
Asphalt, Grease, Steel, Wood
Brake Location
Face

Description

Swivel, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.