Zoro Homepage

Caster, Floor-Protective, 4x2, 110AN04228R

  • Mfr # 110AN04228R

  • Zoro # G515488062


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN04228R
Zoro #
G515488062
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Kingpinless Swivel Caster with MAX-Efficiency Orange Wheel and 4'' x 4-1/2'' Plate, 110AN04228R Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Swivel Caster Material: MAX-Efficiency Orange Wheel Model Number: 110AN04228R Load Capacity: Designed for heavy-duty performance and long-lasting durability The Albion Casters 4'' x 2'' Kingpinless Swivel Caster with MAX-Efficiency Orange Wheel is engineered for unmatched performance and reliability. Featuring a robust 4'' x 4-1/2'' plate, this caster is perfect for demanding industrial applications that require high load capacities and smooth, efficient mobility. The innovative Kingpinless design ensures maximum durability and resistance to shock and impact, reducing the risk of caster failure under heavy loads. With the advanced MAX-Efficiency Orange Wheel, this caster delivers a seamless, quiet ride while minimizing floor damage and ensuring long-lasting use on various surfaces. Maximize Your Equipment's Efficiency Elevate your industrial mobility solutions with the Albion Casters 4'' x 2'' Kingpinless Swivel Caster. Experience superior performance, durability, and efficiency with the MAX-Efficiency Orange Wheel and robust Kingpinless design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.