Zoro Homepage

Caster, Floor-Protective, 4x2, 110AN04228S

  • Mfr # 110AN04228S

  • Zoro # G315488057


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN04228S
Zoro #
G315488057
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Kingpinless Swivel Caster with MAX-Efficiency Orange Wheel and 4'' x 4-1/2'' Plate, 110AN04228S Key Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Swivel Caster Wheel Material: MAX-Efficiency Orange Polyurethane Model Number: 110AN04228S Load Capacity: Engineered for heavy-duty applications and reduced maintenance Discover superior mobility and durability with the Albion Casters 4'' x 2'' Kingpinless Swivel Caster featuring a MAX-Efficiency Orange Wheel. Designed for industrial environments, this caster combines strength and smooth operation with its kingpinless design, reducing wear and extending service life. The 4'' x 4.5'' plate provides a stable foundation, ensuring secure attachment to your equipment. Whether you're upgrading your existing setup or outfitting new machinery, this caster delivers reliable performance and reduced maintenance, thanks to its innovative design and durable polyurethane construction. Optimize Your Equipment Today Enhance the efficiency and longevity of your industrial operations with the Albion Casters 4'' x 2'' Kingpinless Swivel Caster. Invest in a product that prioritizes strength, stability, and reduced maintenance for all your heavy-duty needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.