Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor-Protective, 4x2, 16AX04228SFBA

  • Mfr # 16AX04228SFBA

  • Zoro # G615489754


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AX04228SFBA
Zoro #
G615489754
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Floor-Protective USA-Rig Side Locking Caster with MAX-Efficiency Maroon Wheel, 16AX04228SFBA Superior Protection & Efficiency | Ideal for Sensitive Flooring Product Overview Brand: Albion Casters SKU: 16AX04228SFBA Size: 4'' x 2'' Type: Side Locking Caster Material: MAX-Efficiency Maroon Wheel Load Capacity: 700 lb Mount Height: 5.63 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 4'' x 2'' Floor-Protective USA-Rig Side Locking Caster, equipped with a MAX-Efficiency Maroon Wheel, to offer exceptional performance while protecting sensitive flooring. This caster features a side locking mechanism that ensures stability and safety in demanding applications. With a load capacity of 700 lbs, it is ideal for medium-duty use. The 5.63'' mount height and 4'' x 4-1/2'' top plate provide a reliable fit for various equipment and fixtures. Albion Casters' commitment to quality ensures that this caster delivers reliable operation and floor protection, making it a preferred choice for professionals seeking efficiency and durability. Reliable Customer Support Our dedicated Caster Specialists are available Monday through Friday, 8 am, 5 pm, to assist with any questions or support needs, helping you find the best solutions for your specific requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.