Zoro Homepage

Caster, Floor Protective, 4x2, 16AX04228ST

  • Mfr # 16AX04228ST

  • Zoro # G115489711


product price: $190.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AX04228ST
Zoro #
G115489711
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Floor Protective, USA Rig Top Lock Caster with MAX-Efficiency Maroon Wheel, 16AX04228ST High Performance & Protection | Designed for Optimal Efficiency Product Overview Brand: Albion Casters SKU: 16AX04228ST Size: 4''x2'' Type: USA Rig Top Lock Caster Material: MAX-Efficiency Maroon Wheel Load Capacity: 700 lb Mount Height: 5.63 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 4'' x 2'' Floor Protective Caster is equipped with a MAX-Efficiency Maroon Wheel and is expertly for superior durability and performance. Ideal for environments that demand both high efficiency and floor protection, this caster features a 700 lb load capacity and a 5.63'' mount height. The 4'' x 4-1/2'' top plate ensures a secure fit on various equipment, while its top-lock design provides added stability. Perfect for heavy-duty applications, this caster is engineered to withstand rigorous use while protecting your floors from damage. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to assist with any questions or concerns, ensuring you find the ideal caster for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.