Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 4x2, 16MR04201S

  • Mfr # 16MR04201S

  • Zoro # G115489902


product price: $60.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MR04201S
Zoro #
G115489902
UPC #
-
Country of Origin
United States

Description

Albion Casters, 4'' x 2'' Floor Protective, USA-Rig Swivel Caster with Black Rubber on Iron Wheel, 16MR04201S Durability & Flexibility | Swivel Function and Heavy-Duty Performance Product Overview Brand: Albion Casters SKU: 16MR04201S Size: 4'' x 2'' Type: Swivel Caster Material: Black Rubber on Iron Wheel Feature: Floor Protective, Swivel Function, Maintenance-Free Load Capacity: 300 lb Mount Height: 5.63 in Fastening: 4'' x 4-1/2'' top plate The Albion Casters 4'' x 2'' Swivel Caster with Black Rubber on Iron Wheel offers superior floor protection and enhanced maneuverability for a variety of applications. Designed to be maintenance-free, this caster provides excellent performance and durability. The swivel functionality allows for easy movement and adjustment, making it ideal for both industrial and commercial use. With a robust load capacity of 300 lbs and its high-quality construction, this caster ensures reliability and efficiency in demanding environments. Enjoy the benefits of a heavy-duty solution that combines flexibility with long-lasting value. Dedicated Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist with any questions or needs you may have, ensuring you select the perfect caster for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.