Zoro Homepage

Caster, Floor Protective, 4x2, 16MR04201SFBA

  • Mfr # 16MR04201SFBA

  • Zoro # G815489837


product price: $82.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MR04201SFBA
Zoro #
G815489837
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Floor Protective, USA-Rig Side Locking Caster with Black Rubber on Iron Wheel, 16MR04201SFBAOptimal Performance & Secure Locking |Durable Black Rubber on Iron WheelProduct OverviewBrand: Albion CastersSKU: 16MR04201SFBASize: 4'' x 2''Type: Side Locking CasterMaterial: Black Rubber on Iron WheelFeature: Floor Protective, Secure LockingLoad Capacity: 300 lbMount Height: 5.63 inFastening: 4'' x 4-1/2'' top plateThe Albion Casters 4'' x 2'' Side Locking Caster with Black Rubber on Iron Wheel offers exceptional performance and floor protection for a variety of applications. Engineered with a secure side-locking mechanism, this caster ensures stability and safety, preventing unwanted movement. The 4'' x 2'' size combined with the durable black rubber on an iron wheel assures smooth operation and robust load-bearing capacity of up to 300 lbs. Ideal for industrial and commercial environments, this caster is designed for minimal maintenance and long-lasting reliability. The top plate mounting system and floor-protective features make it a top choice for professionals seeking a reliable and high-performance caster solution.Reliable Customer SupportOur expert team is available Monday through Friday, 8 am, 5 pm to assist with any questions or needs, ensuring you get the perfect caster solution for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.