Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 5x2, 110AX05228S

  • Mfr # 110AX05228S

  • Zoro # G415489657


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AX05228S
Zoro #
G415489657
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Kingpinless Rigid Caster with MAX-Efficiency Orange Wheel and 4'' x 4.5'' Plate, 110AX05228S Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Kingpinless Caster Wheel Material: MAX-Efficiency Orange Wheel Model Number: 110AX05228S Load Capacity: High-efficiency design for enhanced performance and durability Special Feature: Kingpinless design for improved strength and longevity Upgrade your mobility solutions with the Albion Casters 5'' x 2'' Kingpinless Rigid Caster featuring a MAX-Efficiency Orange Wheel. This high-performance caster is designed to deliver superior durability and reliability. The 4'' x 4.5'' plate ensures a secure attachment, while the kingpinless construction enhances strength and longevity. Ideal for demanding industrial applications, this caster supports smooth movement and efficient load handling. The MAX-Efficiency Orange Wheel offers excellent performance on various surfaces, making it perfect for both heavy-duty and everyday tasks. Enhance Your Equipments Efficiency Elevate your equipment's performance with the Albion Casters Kingpinless Rigid Caster. Designed for maximum durability and efficiency, this caster ensures smooth, reliable movement and extended service life. Optimize your industrial setups with our advanced caster technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.