Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 5x2, 110AX05228SFBC

  • Mfr # 110AX05228SFBC

  • Zoro # G215489536


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AX05228SFBC
Zoro #
G215489536
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Kingpinless Side Locking Caster with MAX-Efficiency Maroon Wheel and 4'' x 4.5'' Plate, 110AX05228SFBCProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Kingpinless Side Locking CasterWheel Material: MAX-Efficiency Maroon WheelModel Number: 110AX05228SFBCSpecial Features: Kingpinless design for enhanced durability and side locking mechanism for secure positioning Discover the ultimate in caster technology with the Albion Casters 5'' x 2'' Kingpinless Side Locking Caster. Featuring a robust 4'' x 4.5'' plate and a distinctive MAX-Efficiency Maroon Wheel, this caster combines advanced engineering with superior materials for exceptional performance. The kingpinless design ensures enhanced durability and a smoother operation, while the side locking mechanism provides secure, reliable positioning. Ideal for demanding industrial applications, this caster is built to withstand heavy loads and tough conditions, ensuring long-lasting reliability and ease of use.Elevate Your Equipment's Performance Upgrade to the Albion Casters Kingpinless Side Locking Caster for unparalleled durability and functionality. The MAX-Efficiency Maroon Wheel and innovative design features provide a smooth, secure, and reliable solution for all your industrial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.