Zoro Homepage

Caster, Floor Protective, 5x2, 16AN05228S

  • Mfr # 16AN05228S

  • Zoro # G915489881


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AN05228S
Zoro #
G915489881
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Floor Protective, USA-Rig Swivel Caster with MAX Efficiency Orange Wheel, 16AN05228S Superior Mobility & Protection | Engineered for Maximum Efficiency Product Overview Brand: Albion Casters SKU: 16AN05228S Size: 5''x2'' Type: USA-Rig Swivel Caster Material: MAX Efficiency Orange Wheel Load Capacity: 1000 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 5'' x 2'' Floor Protective Caster features a MAX Efficiency Orange Wheel and is to deliver exceptional durability and performance. Designed for environments requiring optimal efficiency and floor protection, this caster supports a 1000 lb load capacity and offers a 6.5'' mount height. With its 4'' x 4-1/2'' top plate, it ensures a stable and secure attachment to various equipment. The swivel design enhances mobility, making it ideal for heavy-duty applications while safeguarding your floors from damage. Reliable Customer Support Our expert team is available Monday through Friday, 8 am, 5 pm, to provide assistance with any questions or concerns. We're dedicated to helping you select the perfect caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.