Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 5x2, 16AN05228SFBA

  • Mfr # 16AN05228SFBA

  • Zoro # G215489864


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AN05228SFBA
Zoro #
G215489864
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Floor Protective, USA-Rig Side Locking Caster with MAX Efficiency Orange Wheel, 16AN05228SFBA Superior Performance & Protection | Engineered for Maximum Efficiency Product Overview Brand: Albion Casters SKU: 16AN05228SFBA Size: 5''x2'' Type: USA-Rig Side Locking Caster Material: MAX Efficiency Orange Wheel Load Capacity: 1000 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Side Plate The Albion Casters 5'' x 2'' Floor Protective Caster with MAX Efficiency Orange Wheel is meticulously designed and to deliver exceptional durability and performance. This caster is ideal for settings that require superior efficiency and floor protection. With a robust 1000 lb load capacity and a 6.5'' mount height, it ensures reliable support and stability. The 4'' x 4-1/2'' side plate provides a secure attachment to various equipment, while its side-locking feature enhances stability during use. Perfect for demanding environments, this caster is engineered to endure heavy-duty applications while safeguarding your floors. Reliable Customer Support Our expert team is available Monday through Friday, 8 am, 5 pm, to assist with any inquiries or support needs, ensuring you get the best caster for your specific requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.