Zoro Homepage

Caster, Floor Protective, 5x2, 16AX05228ST

  • Mfr # 16AX05228ST

  • Zoro # G715489647


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AX05228ST
Zoro #
G715489647
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Floor Protective, USA-Rig Top Total Lock Caster with MAX Efficiency Maroon Wheel, 16AX05228ST Superior Performance & Safety | Engineered for Maximum Efficiency Product Overview Brand: Albion Casters SKU: 16AX05228ST Size: 5''x2'' Type: USA-Rig Top Total Lock Caster Material: MAX Efficiency Maroon Wheel Load Capacity: 1000 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 5'' x 2'' Floor Protective Caster is designed with a MAX Efficiency Maroon Wheel for exceptional performance and durability. this caster offers an impressive 1000 lb load capacity and features a 6.5'' mount height for versatile applications. The 4'' x 4-1/2'' top plate provides a secure attachment, while the total lock mechanism ensures enhanced stability and safety. Ideal for high-demand environments, this caster is engineered to safeguard your floors and withstand rigorous use, making it a reliable choice for heavy-duty tasks. Exceptional Customer Support Our dedicated team of Caster Experts is available Monday through Friday, 8 am, 5 pm, to answer your questions and help you choose the perfect caster for your needs. Contact us for personalized assistance and support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.