Zoro Homepage

Caster, Floor Protective, 5x2, 16MR05201R

  • Mfr # 16MR05201R

  • Zoro # G015489897


product price: $63.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MR05201R
Zoro #
G015489897
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Floor Protective, USA-Rig Rigid Caster with Black Rubber on Iron Wheel, 16MR05201R Exceptional Durability & Protection | Maintenance-Free and Heavy-Duty Product Overview Brand: Albion Casters SKU: 16MR05201R Size: 5'' x 2'' Type: Rigid Caster Material: Black Rubber on Iron Wheel Feature: Floor Protective, Maintenance-Free Load Capacity: 450 lb Mount Height: 6.5 in Fastening: 4'' x 4-1/2'' top plate The Albion Casters 5'' x 2'' Rigid Caster with Black Rubber on Iron Wheel offers superior durability and floor protection for rigorous use. Engineered to be maintenance-free, this caster supports heavy loads while providing reliable performance in both industrial and commercial environments. Its 5'' x 2'' size and premium construction ensure stability and effortless operation, making it an ideal choice for professionals seeking a robust, low-maintenance solution. Experience long-lasting quality and minimal upkeep with this high-performance caster. Dedicated Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist you with any questions or needs, ensuring you get the perfect caster for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.