Zoro Homepage

Caster, Floor Protective, 6x2, 16MR06201R

  • Mfr # 16MR06201R

  • Zoro # G815489776


product price: $65.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MR06201R
Zoro #
G815489776
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Floor Protective, USA-Rig Rigid Caster with Black Rubber on Iron Wheel, 16MR06201R Durability & Protection | Maintenance-Free and Heavy-Duty Product Overview Brand: Albion Casters SKU: 16MR06201R Size: 6'' x 2'' Type: Rigid Caster Material: Black Rubber on Iron Wheel Feature: Floor Protective, Maintenance-Free Load Capacity: 500 lb Mount Height: 7.25 in Fastening: 4'' x 4-1/2'' top plate The Albion Casters 6'' x 2'' Rigid Caster with Black Rubber on Iron Wheel is designed to offer exceptional floor protection and durability for demanding environments. This maintenance-free caster supports heavy loads up to 500 lb, making it ideal for both industrial and commercial applications. Its robust 6'' x 2'' size and premium materials ensure stability and ease of movement, providing a reliable solution for various settings. The casters floor-protective features and superior construction promise long-term performance and minimal upkeep, catering to professionals seeking a dependable and high-quality caster. Dedicated Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist with any questions or requirements, ensuring you receive the best caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.