Shop ALBION

6" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 1250 lb

  • Mfr # 16DT06201S
  • Zoro # G500712820

product price: 
$
76.99
/ea

Key Features

Swivel Lock Type
No Lock Included
Frame Construction
Cold Forged
Caster Mounting Type
Plate
Wheel Core Material
Nylon
Wheel/Tread Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16DT06201S
Zoro #
G500712820
UPC #
-
Country of Origin
United States
Swivel Lock Type
No Lock Included
Caster Sub-Type
Swivel
Frame Construction
Cold Forged
Caster Mounting Type
Plate
Wheel Core Material
Nylon
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Number of Mounting Holes
4
System of Measurement
Inch
Swivel Lead
1 3/4 in
Non-Marking
Yes
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Load Rating
1250 lb
NSF Listed
Yes
Includes Thread Guards
No
Tread Shape
Donut
Standards
NSF Listed, RoHS Compliant
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Gray
Caster Plate Hole Pattern
B
Wheel Core Type
Solid
With Toe Plate
No
Frame Finish
Zinc Plated
Swivel Construction
Kingpin
Wheel Bearing Type
Roller
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Item
Plate Caster
Wheel/Tread Hardness Rating
Extra Hard
Caster Frame Material
Steel
Operating Temperature Range
-20 Degrees to 350 Degrees F
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Number of Wheels
1
Features
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Core Color
Gray
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,250 lb
Wheel Hardness Rating
75 Shore D
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Caster Features
Heat-Resistant
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Dimensions

Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
For Axle Dia.
1/2 in
Wheel Dia.
6 in
Swivel Radius
4 3/4 in
Mounting Plate Thickness
1/4 in
Mounting Height
7 1/4 in
Mounting Bolt Dia.
3/8 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Fits Chest Size
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster

Description

Swivel, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.