Zoro Homepage

Caster, Floor-Protective, 6x2, 18AN06228R

  • Mfr # 18AN06228R

  • Zoro # G015489880


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18AN06228R
Zoro #
G015489880
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Floor-Protective Maintenance-Free Rigid Caster with MAX Efficiency Orange Wheel, 18AN06228R Exceptional Performance & Floor Protection | Maintenance-Free Design Product Overview Brand: Albion Casters SKU: 18AN06228R Size: 6'' x 2'' Type: Floor-Protective Maintenance-Free Rigid Caster Material: MAX Efficiency Orange Wheel Load Capacity: 1250 lb Mount Height: 7.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 6'' x 2'' Floor-Protective Maintenance-Free Rigid Caster with MAX Efficiency Orange Wheel is engineered to deliver superior performance while protecting your floors. Designed for ease of use and longevity, this caster features a maintenance-free design, eliminating the need for frequent upkeep. With a robust load capacity of 1250 lbs, it is ideal for a variety of industrial and commercial applications. The 7.5'' mount height and 4'' x 4-1/2'' top plate ensure a secure fit, providing stability and reliability in demanding environments. this caster exemplifies Albion Casters' dedication to quality and innovation. Dedicated Customer Support Our knowledgeable Caster Specialists are available Monday through Friday, 8 am, 5 pm, to address any questions and assist you in selecting the perfect caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.