Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor-Protective, 8x2, 110AN08228SFBC

  • Mfr # 110AN08228SFBC

  • Zoro # G415489770


product price: $222.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN08228SFBC
Zoro #
G415489770
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Kingpinless Side Locking Caster with MAX-Efficiency Orange Wheel and 4'' x 4.5'' Plate, 110AN08228SFBC Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Side Locking Caster Material: MAX-Efficiency Orange Wheel for enhanced performance Model Number: 110AN08228SFBC Locking Mechanism: Side Locking for secure positioning Durability: Engineered for high performance and long-lasting use The Albion Casters 8'' x 2'' Kingpinless Side Locking Caster with MAX-Efficiency Orange Wheel is designed to optimize your equipment's mobility and stability. Featuring a durable 4'' x 4.5'' plate and an innovative Kingpinless design, this caster is built to withstand heavy-duty applications while providing smooth, controlled movement. The MAX-Efficiency Orange Wheel ensures superior performance, reducing rolling resistance and increasing load capacity. Ideal for industrial environments where stability and durability are crucial, this caster also includes a side locking mechanism that offers secure, easy-to-use positioning. Enhance Your Equipment's Stability and Performance Upgrade to the Albion Casters Kingpinless Side Locking Caster and experience unmatched durability and control. With its MAX-Efficiency Orange Wheel, your equipment will achieve smoother, more efficient movement in even the most demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.