Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 8x2, 16MR08201R

  • Mfr # 16MR08201R

  • Zoro # G115489629


product price: $53.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MR08201R
Zoro #
G115489629
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Floor Protective, USA-Rig Rigid Caster with Black Rubber on Iron Wheel, 16MR08201R Durability & Protection | Maintenance-Free and Heavy-Duty Product Overview Brand: Albion Casters SKU: 16MR08201R Size: 8'' x 2'' Type: Rigid Caster Material: Black Rubber on Iron Wheel Feature: Floor Protective, Maintenance-Free Load Capacity: 600 lb Mount Height: 9.5 in Fastening: 4'' x 4-1/2'' top plate The Albion Casters 8'' x 2'' Rigid Caster with Black Rubber on Iron Wheel is designed for superior durability and floor protection. This maintenance-free caster supports heavy loads and offers reliable performance across various applications. Its robust 8'' x 2'' size, coupled with high-quality materials, ensures exceptional stability and functionality. Ideal for industrial and commercial settings, this caster combines strength with ease of use, providing long-lasting value and minimal upkeep. The Albion Casters 8'' x 2'' Rigid Caster is a dependable choice for professionals seeking efficiency and durability. Dedicated Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist with any questions or support you need, ensuring you get the right caster for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.