Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 8x2, 16MR08201SFBA

  • Mfr # 16MR08201SFBA

  • Zoro # G515489717


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MR08201SFBA
Zoro #
G515489717
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Floor Protective, USA-Rig Side Locking Caster with Black Rubber on Iron Wheel, 16MR08201SFBA Durability & Protection | Maintenance-Free and Heavy-Duty Product Overview Brand: Albion Casters SKU: 16MR08201SFBA Size: 8'' x 2'' Type: Side Locking Caster Material: Black Rubber on Iron Wheel Feature: Floor Protective, Maintenance-Free Load Capacity: 600 lb Mount Height: 9.5 in Fastening: 4'' x 4-1/2'' top plate The Albion Casters 8'' x 2'' Side Locking Caster with Black Rubber on Iron Wheel is engineered to deliver exceptional durability and superior floor protection in various demanding environments. Featuring a side locking mechanism, this caster ensures stability and security, making it ideal for use in both industrial and commercial applications. Its robust 8'' x 2'' size and high-quality materials provide optimal load-bearing capacity and minimal maintenance, catering to professionals who require reliable and long-lasting equipment. The caster's maintenance-free design and floor-protective qualities make it a top choice for demanding tasks where performance and durability are crucial. Dedicated Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist with any questions or requirements you may have, ensuring you select the perfect caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.