Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, FloorProtective, 4x2, 18XS04228R

  • Mfr # 18XS04228R

  • Zoro # G915489508


product price: $57.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XS04228R
Zoro #
G915489508
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Maintenance-Free Rigid Flat Performance-Rubber Wheel Caster with 4'' x 4.5'' Plate, 18XS04228R Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Flat Performance-Rubber Caster Material: Maintenance-Free Performance-Rubber for smooth, quiet operation Model Number: 18XS04228R Load Capacity: Built for durability and consistent performance in demanding environments Upgrade your mobility solutions with the Albion Casters 4'' x 2'' Maintenance-Free Rigid Flat Performance-Rubber Wheel Caster. Designed for hassle-free maintenance and optimal performance, this caster features a robust 4'' x 4.5'' plate and a high-quality performance-rubber wheel that delivers a smooth, quiet ride. Ideal for industrial settings and applications requiring reliable, durable casters, the maintenance-free design ensures long-lasting use without frequent upkeep. Experience superior stability and performance with this caster, perfect for heavy-duty use and challenging environments. Enhance Your Equipment's Performance Invest in the Albion Casters 4'' x 2'' Maintenance-Free Rigid Flat Performance-Rubber Wheel Caster to optimize your industrial equipment's mobility and longevity. Enjoy the benefits of a maintenance-free design and high-performance rubber for a smoother, quieter operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.