Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, FloorProtective, 5x2, 18XS05228R

  • Mfr # 18XS05228R

  • Zoro # G415489473


product price: $55.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XS05228R
Zoro #
G415489473
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Maintenance-Free Rigid Flat Performance-Rubber Wheel Caster with 4'' x 4.5'' Plate, 18XS05228RProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Rigid Flat Performance-Rubber Wheel CasterMaterial: Maintenance-Free Performance-RubberModel Number: 18XS05228RMaintenance: Maintenance-free design for hassle-free operationLoad Capacity: Built to handle various industrial applications Upgrade your equipment's efficiency with the Albion Casters 5'' x 2'' Maintenance-Free Rigid Flat Performance-Rubber Wheel Caster. This high-quality caster is designed for maintenance-free operation, offering a reliable performance with its robust 4'' x 4.5'' plate and durable Performance-Rubber wheel. Perfect for industrial settings, it ensures smooth, stable movement while reducing maintenance requirements. The rigid design provides precise control, making it ideal for heavy-duty applications where dependability and ease of use are crucial.Enhance Your Equipment's Mobility Invest in the Albion Casters 5'' x 2'' Maintenance-Free Caster to ensure smooth, reliable operation with minimal upkeep. Ideal for various industrial needs, this caster combines durability with performance for a superior mobility solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.