Zoro Homepage

Caster, FloorProtective, 6x2, 16PD06201RHR60

  • Mfr # 16PD06201RHR60

  • Zoro # G315489757


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16PD06201RHR60
Zoro #
G315489757
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' USA-Rig 7.5'' High Rigid Polyurethane-on-Aluminum Wheel Caster with 4'' x 4.5'' Plate, 16PD06201RHR60 Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Height: 7.5 inches Type: Rigid Caster Material: Polyurethane-on-Aluminum Wheel Model Number: 16PD06201RHR60 Load Capacity: Heavy-duty performance with enhanced durability Boost the efficiency and reliability of your industrial equipment with the Albion Casters 6'' x 2'' USA-Rig 7.5'' High Rigid Polyurethane-on-Aluminum Wheel Caster. Designed for demanding applications, this caster combines the strength of an aluminum core with the smooth, quiet ride of a polyurethane tread. The 7.5'' height ensures optimal performance in high-clearance setups, while the rigid design provides stability and precision. Ideal for environments that require robust load handling and long-lasting performance, this caster is a dependable choice for enhancing your equipment's mobility and durability. Maximize Your Equipment's Performance Invest in the Albion Casters 6'' x 2'' USA-Rig Rigid Caster to experience superior mobility, stability, and durability. Upgrade your operations with this heavy-duty, high-clearance solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.