Zoro Homepage

Caster, FloorProtective, 8x2, 18XR08228SFBC

  • Mfr # 18XR08228SFBC

  • Zoro # G815489455


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XR08228SFBC
Zoro #
G815489455
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free Side Lock Performance-Rubber Donut Wheel Caster with 4'' x 4.5'' Plate, 18XR08228SFBCProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Side Lock Performance-Rubber Donut Wheel CasterMaterial: Maintenance-Free Performance-RubberModel Number: 18XR08228SFBCLoad Capacity: Engineered for durability and smooth movementDiscover the power of efficiency with the Albion Casters 8'' x 2'' Maintenance-Free Side Lock Performance-Rubber Donut Wheel Caster. Crafted for optimal performance, this caster features a durable 4'' x 4.5'' plate and a maintenance-free design that ensures longevity and reliable operation. The Performance-Rubber Donut Wheel is engineered to provide smooth, quiet movement, making it ideal for environments where noise reduction and smooth handling are crucial. The integrated side lock ensures secure positioning, offering an added layer of safety and stability. Perfect for industrial applications, this caster is designed to handle heavy loads with ease while minimizing maintenance requirements.Enhance Your Equipment's DurabilityElevate your industrial mobility solutions with the Albion Casters Maintenance-Free Side Lock Caster. Experience the blend of robust performance and low-maintenance design, perfect for demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.