Zoro Homepage

Caster, FloorProtective, 8x2, 18XS08228S

  • Mfr # 18XS08228S

  • Zoro # G515489878


product price: $208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XS08228S
Zoro #
G515489878
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free Swivel Flat Performance-Rubber Wheel Caster with 4'' x 4.5'' Plate, 18XS08228S Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Swivel Flat Performance-Rubber Wheel Caster Material: Maintenance-Free Performance-Rubber Model Number: 18XS08228S Load Capacity: Designed for high performance and maintenance-free operation Upgrade your mobility solutions with the Albion Casters 8'' x 2'' Maintenance-Free Swivel Flat Performance-Rubber Wheel Caster. This caster combines robust performance with zero-maintenance convenience, featuring a durable 4'' x 4.5'' plate and a flat performance-rubber wheel that ensures smooth, reliable movement across various surfaces. Its swivel design enhances maneuverability, making it ideal for industrial environments where reliable, maintenance-free operation is essential. The performance-rubber wheel is designed to resist wear and provide a quiet, smooth ride, even under heavy loads. Enhance Your Equipment Mobility Choose the Albion Casters Maintenance-Free Swivel Caster for a blend of durability, performance, and ease of use. Ideal for industrial settings, it offers a maintenance-free solution with exceptional shock absorption and mobility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.