Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, IndustrialLine, 10x3, 90PY10501R

  • Mfr # 90PY10501R

  • Zoro # G515489427


product price: $382.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90PY10501R
Zoro #
G515489427
UPC #
-
Country of Origin
United States

Description

Albion Casters 10'' x 3'' Industrial Line, HD Raceway Green Poly-on-Iron Rigid Caster with 7.25'' x 5.25'' Plate, 90PY10501R Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: HD Raceway Green Poly-on-Iron Rigid Caster Swivel Lock: No Model Number: 90PY10501R Load Capacity: Built for robust industrial applications Discover the ultimate in industrial caster performance with the Albion Casters 10'' x 3'' HD Raceway Rigid Caster. Designed for rigorous use, this caster features a durable green Poly-on-Iron wheel that ensures reliable movement and resilience under heavy loads. The 7.25'' x 5.25'' plate provides a stable and secure mount, making it ideal for demanding environments like factories and warehouses. Although it lacks a swivel lock, its rigid construction delivers exceptional load-bearing capability and wear resistance. Choose Albion Casters for dependable quality and superior durability in your industrial setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.