Zoro Homepage

Caster, IndustrialLine, 10x3, 90PY10501S

  • Mfr # 90PY10501S

  • Zoro # G415489596


product price: $592.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90PY10501S
Zoro #
G415489596
UPC #
-
Country of Origin
United States

Description

Albion Casters 10'' x 3'' Industrial Line, HD Raceway Green Poly-on-Iron Caster with 7.25'' x 5.25'' Plate, 90PY10501SProduct FeaturesWheel Diameter: 10 inchesWheel Width: 3 inchesTop Plate Size: 7.25 inches x 5.25 inchesType: Industrial CasterMaterial: Green Poly-on-IronModel Number: 90PY10501SLoad Capacity: Designed for heavy-duty applications with robust performanceUpgrade your industrial equipment with the Albion Casters 10'' x 3'' Industrial Line, HD Raceway Green Poly-on-Iron Caster. Engineered for maximum durability and performance, this caster features a high-density poly-on-iron wheel that combines superior load-bearing capability with smooth, efficient movement. The large 10-inch diameter wheel ensures excellent stability and traction on a variety of surfaces, making it ideal for demanding industrial environments. The 7.25'' x 5.25'' top plate assures a secure and reliable attachment, while the distinctive green color enhances visibility and safety. Whether you're handling heavy loads in factories, warehouses, or other tough settings, this caster delivers exceptional strength and longevity.Why Choose This Caster?Experience the difference with the Albion Casters 10'' x 3'' Industrial Line, HD Raceway Green Poly-on-Iron Caster. Its robust design and high-performance materials make it an excellent investment for any heavy-duty application. Ensure optimal mobility and durability for your equipment. Order now to enhance your operational efficiency!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.