Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, IndustrialLine, 4x2, 62NX04228S

  • Mfr # 62NX04228S

  • Zoro # G815489875


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62NX04228S
Zoro #
G815489875
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Industrial Line, 3/4'' King Bolt Trionix Nylon Wheel Caster with 6.25'' x 4.5'' Plate, 62NX04228S Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Top Plate Size: 6.25 inches x 4.5 inches Wheel Material: Trionix Nylon King Bolt Size: 3/4 inch Type: Industrial Line Caster Model Number: 62NX04228S Load Capacity: Designed for heavy-duty industrial use Discover the perfect solution for your industrial mobility needs with the Albion Casters 4'' x 2'' Industrial Line Caster. Featuring a robust 3/4'' King Bolt and a high-performance Trionix Nylon wheel, this caster is engineered to deliver exceptional durability and smooth operation. The 6.25'' x 4.5'' top plate ensures a secure fit, making it ideal for heavy-duty applications and environments where reliability is crucial. The Trionix Nylon wheel offers superior resistance to wear and impact, ensuring long-lasting performance even in demanding settings. Whether used in factories, warehouses, or workshops, this caster enhances equipment mobility and reliability, supporting a range of industrial applications. Why Choose This Caster? Upgrade your industrial setup with the Albion Casters 4'' x 2'' Caster for unbeatable performance and reliability. Its durable construction and high-quality materials make it an ideal choice for heavy-duty use. Ensure your equipment operates smoothly and efficiently by choosing this top-rated caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.