Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, IndustrialLine, 4x2, 62XS04201S

  • Mfr # 62XS04201S

  • Zoro # G215489529


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62XS04201S
Zoro #
G215489529
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Industrial Line, 3/4'' King Bolt Performance XS Rubber Roller Bearing Caster with 6.25'' x 4.5'' Plate, 62XS04201SIndustrial Strength & Precision |Performance XS Rubber Roller BearingProduct OverviewBrand: Albion CastersSKU: 62XS04201SSize: 4'' x 2''Type: Industrial CasterFeature: 3/4'' King Bolt, Performance XS Rubber Roller BearingPlate Size: 6.25'' x 4.5''Material: Rubber Roller BearingLoad Capacity: 400 lbsMount Height: 5.63 in Overall HeightFeaturesPerformance XS Rubber Roller Bearing: Provides superior durability and smooth operation, even under heavy loads.3/4'' King Bolt: Ensures secure attachment and reliable performance in demanding environments.Industrial Strength: Built to handle high-capacity applications with ease, supporting up to 400 lbs.Versatile Plate Size: The 6.25'' x 4.5'' plate offers compatibility with a wide range of equipment and fixtures.Maintenance-Free: Designed to offer trouble-free use with minimal upkeep required.ApplicationsThe Albion Casters 4'' x 2'' Industrial Line Caster is ideal for heavy-duty applications in industrial settings, warehouses, and manufacturing facilities. Its robust design makes it suitable for use with equipment, trolleys, and carts that require high load-bearing capabilities and durability.Why Choose Albion Casters?Albion Casters is recognized for its excellence in engineering and quality. This caster combines high performance with reliability, ensuring you get a product that meets rigorous industry standards. Choosing Albion means opting for durability and precision in every component.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.