Caster, IndustrialLine, 4x2, 62XS04228R

  • Mfr # 62XS04228R

  • Zoro # G915489560


product price:  $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62XS04228R
Zoro #
G915489560
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Industrial Line, 3/4'' King Bolt Performance XS Precision Ball Bearing Caster with 6.25'' x 4.5'' Plate, 62XS04228RHigh-Performance Precision |Durable & Industrial StrengthProduct OverviewBrand: Albion CastersSKU: 62XS04228RSize: 4'' x 2''Type: Performance XS Precision Ball Bearing CasterMaterial: High-Grade SteelFeature: 3/4'' King Bolt, Precision Ball Bearings, Industrial StrengthLoad Capacity: 400 lbMount Height: 5.63 in Overall HeightFastening: 6.25'' x 4.5'' PlateFeaturesHigh-Performance Precision: Equipped with XS precision ball bearings for smooth and reliable movement.3/4'' King Bolt: Provides robust and secure attachment, ensuring stability under heavy loads.Industrial Strength: Designed to withstand demanding environments with a high load capacity of 400 lbs.Durable Construction: Made from high-grade steel for increased durability and long service life.6.25'' x 4.5'' Plate: Facilitates easy installation and secure mounting to various equipment and furniture.ApplicationsThe Albion Casters 4'' x 2'' Industrial Line Caster is ideal for use in heavy-duty industrial applications, including manufacturing facilities, warehouses, and heavy machinery. Its robust design ensures reliable performance and durability in high-stress environments.Why Choose Albion Casters?Albion Casters is known for its dedication to quality and innovation. This caster exemplifies their commitment to high-performance and durability, making it a top choice for demanding applications. Investing in Albion Casters means opting for a reliable product engineered to meet the highest standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.