Caster, IndustrialLine, 6x3, 94NX06528SBBL

  • Mfr # 94NX06528SBBL

  • Zoro # G315489481


product price:  $1,085.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94NX06528SBBL
Zoro #
G315489481
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 3'' Industrial Line, Super Duty BBL Trionix Nylon Caster with 7.5'' x 6.5'' Plate, 94NX06528SBBL Product Features Wheel Diameter: 6 inches Wheel Width: 3 inches Top Plate Size: 7.5 inches x 6.5 inches Type: Super Duty BBL Trionix Nylon Caster Material: High-Quality Nylon Model Number: 94NX06528SBBL Load Capacity: Designed for heavy-duty industrial applications Experience top-tier performance with the Albion Casters 6'' x 3'' Industrial Line, Super Duty BBL Trionix Nylon Caster. Crafted for demanding environments, this caster features a robust nylon wheel designed to handle heavy loads with ease. The generous 7.5'' x 6.5'' top plate ensures secure attachment to various equipment, providing stability and smooth movement. Ideal for industrial settings, this caster's high-quality nylon construction offers exceptional resistance to wear and impact, making it a reliable choice for factories, warehouses, and other heavy-duty applications. Enhance your operational efficiency and equipment longevity with this durable and dependable caster. Ready to Upgrade? Don't compromise on performance. Upgrade to the Albion Casters 6'' x 3'' Industrial Line, Super Duty BBL Trionix Nylon Caster for unmatched durability and reliability. Perfect for high-demand environments, this caster will ensure smooth operations and extended equipment life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.