
Caster, IndustrialLine, 8x2, 62XR08228S
Mfr # 62XR08228S
Zoro # G015489606
product price: $227.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62XR08228S
Zoro #
G015489606
UPC #
-
Country of Origin
United States
Description
Albion Casters 8'' x 2'' Industrial Line, 3/4'' King Bolt Performance XR Precision Ball Bearing Caster with 6.25'' x 4.5'' Plate, 62XR08228S Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Top Plate Size: 6.25 inches x 4.5 inches Type: Industrial Caster with King Bolt Performance XR Precision Ball Bearings Material: Heavy-duty Construction Model Number: 62XR08228S Load Capacity: Engineered for high-performance and demanding applications Special Feature: 3/4'' King Bolt for added durability and smooth operation Experience superior mobility and durability with the Albion Casters 8'' x 2'' Industrial Line caster. This caster is designed with 3/4'' King Bolt Performance XR Precision Ball Bearings, ensuring smooth and reliable operation in demanding environments. The robust 6.25'' x 4.5'' top plate provides a secure attachment, making it ideal for heavy-duty applications. The casters 8'' diameter wheel and heavy-duty construction allow for easy maneuverability under substantial loads, enhancing both productivity and equipment lifespan. Perfect for industrial settings where high performance and reliability are essential, this caster is engineered to meet the highest standards of quality and performance. Upgrade Your Equipment Today Dont compromise on quality. Choose the Albion Casters 8'' x 2'' Industrial Line caster for unmatched performance and durability. Designed to handle the toughest conditions, its the perfect solution for your industrial needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.