Caster, IndustrialLine, 8x2, 62XS08201R

  • Mfr # 62XS08201R

  • Zoro # G115489438


product price:  $94.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62XS08201R
Zoro #
G115489438
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Industrial Line, 3/4'' King Bolt Performance XS Rubber Roller Bearing Rigid Caster with 6.25'' x 4.5'' Plate, 62XS08201R High-Performance & Industrial Strength | Durable and Reliable Design Product Overview Brand: Albion Casters SKU: 62XS08201R Size: 8'' x 2'' Type: Rigid Caster Material: Rubber Roller Bearing Feature: King Bolt Performance, Industrial Strength Load Capacity: 675 lb Mount Height: 10.13 in Overall Height Fastening: 6.25'' x 4.5'' Plate Features King Bolt Performance: Provides exceptional stability and strength, ensuring reliable performance in demanding environments. Rubber Roller Bearing: Designed for smooth, quiet operation and enhanced durability, reducing wear and tear on surfaces. Industrial Strength: With a high load capacity of 675 lbs, this caster is ideal for heavy-duty applications. Rigid Design: Ensures direct and precise movement without swiveling, perfect for straight-line applications. 6.25'' x 4.5'' Plate: Allows for secure mounting and stability, ensuring the caster stays firmly in place during use. Applications The Albion Casters 8'' x 2'' Industrial Line Rigid Caster is well-suited for use in heavy-duty industrial settings, such as factories, warehouses, and material handling environments. Its robust construction and high load capacity make it ideal for equipment, carts, and machinery that require reliable and smooth movement. Why Choose Albion Casters? Albion Casters is a trusted name in the industry, known for delivering high-quality, performance-oriented products. This caster is engineered to provide exceptional durability and reliability, ensuring it meets the rigorous demands of industrial applications. When you choose Albion, you invest in a product that assures superior performance and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.