Caster, IndustrialLine, 8x2, 62XS08228R

  • Mfr # 62XS08228R

  • Zoro # G515489519


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62XS08228R
Zoro #
G515489519
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Industrial Line, 3/4'' King Bolt Performance XS Rubber Rigid Caster with 6.25'' x 4.5'' Plate, 62XS08228R Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Rigid Caster Material: Performance XS Rubber King Bolt Size: 3/4 inch Model Number: 62XS08228R Load Capacity: Designed for heavy-duty applications Elevate your industrial equipment's efficiency with the Albion Casters 8'' x 2'' Industrial Line Rigid Caster. This high-performance caster features a robust 3/4'' King Bolt and a durable Performance XS Rubber wheel, ensuring smooth and reliable movement in demanding environments. The 6.25'' x 4.5'' top plate offers secure mounting, while the rigid design supports heavy loads with ease. Ideal for use in factories, warehouses, and other industrial settings, this caster is engineered for longevity and superior performance, providing excellent load-bearing capabilities and resistance to wear and tear. Why Choose This Caster? Optimize your operational efficiency with the Albion Casters 8'' x 2'' Industrial Line Rigid Caster. Its advanced design and durable materials ensure dependable performance under heavy loads, making it a valuable addition to any industrial setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.