
Caster, Kingpinless, 10x3, 310PY10501SFBB
Mfr # 310PY10501SFBB
Zoro # G115489568
product price: $613.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310PY10501SFBB
Zoro #
G115489568
UPC #
-
Country of Origin
United States
Description
Albion Casters Kingpinless 10'' x 3'' Green Poly-on-Iron Caster with Face Brake and 6.25'' x 4.5'' Plate, 310PY10501SFBB Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Poly-on-Iron Caster with Face Brake Material: Green Polyurethane on Iron Model Number: 310PY10501SFBB Special Features: Integrated face brake for enhanced safety and control Load Capacity: High load-bearing capacity with smooth, durable performance Upgrade your equipment with the Albion Casters Kingpinless 10'' x 3'' Green Poly-on-Iron Caster, designed for heavy-duty applications and enhanced maneuverability. This caster features a robust kingpinless design that ensures durability and resistance to wear, paired with a high-performance polyurethane tread for smooth operation and reduced noise. The included face brake provides added safety and control, making it ideal for environments requiring precise movement and stability. With a 6.25'' x 4.5'' mounting plate, this caster is easy to install and supports substantial loads with ease. Its green poly-on-iron construction combines strength and longevity, ensuring reliable performance in demanding settings. Enhance Your Equipments Mobility Discover the difference with Albion Casters Kingpinless Caster. Engineered for superior performance, durability, and safety, this caster is the perfect choice for optimizing your industrial equipment. Experience smooth, reliable movement and increased control with the integrated face brake and high-quality poly-on-iron construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.