Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 10x3, 310PY10501SL

  • Mfr # 310PY10501SL

  • Zoro # G115489599


product price: $663.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310PY10501SL
Zoro #
G115489599
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 10'' x 3'' Green Poly-on-Iron Caster with 6.25'' x 4.5'' Plate & Swivel Lock, 310PY10501SL Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Swivel Caster Material: Green Poly-on-Iron Model Number: 310PY10501SL Additional Feature: Swivel Lock for enhanced stability and maneuverability Load Capacity: Designed for high-load applications with smooth operation Upgrade your equipment's mobility with the Albion Casters Kingpinless 10'' x 3'' Green Poly-on-Iron Caster. This high-performance caster features a durable 10-inch diameter wheel and a 3-inch width, ideal for handling heavy loads with ease. The Kingpinless design ensures enhanced durability and reduces maintenance by eliminating the risk of pin failure. Equipped with a 6.25'' x 4.5'' plate and a convenient swivel lock, this caster provides superior stability and control, making it perfect for industrial applications. The Green Poly-on-Iron construction ensures a smooth and quiet operation, even on rough surfaces, while the swivel lock allows for secure, stationary positioning. Enhance Your Equipment with Superior Mobility Invest in the Albion Casters Kingpinless Caster to experience reliable performance and exceptional durability. The Kingpinless design and swivel lock feature make it a top choice for demanding industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.