Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 10x3, 370CA10501S

  • Mfr # 370CA10501S

  • Zoro # G515489908


product price: $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370CA10501S
Zoro #
G515489908
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Caster with 6.25'' x 4.5'' Plate, 370CA10501S Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Cast Iron Caster Material: Durable Cast Iron Model Number: 370CA10501S Load Capacity: Designed for heavy-duty applications with high durability Upgrade your mobility and durability with the Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Caster. This robust caster is engineered to withstand heavy loads and challenging environments, featuring a kingpinless design that enhances strength and reduces maintenance. With a substantial 6.25'' x 4.5'' plate and a durable cast iron construction, this caster provides reliable performance and longevity. Ideal for industrial and commercial applications, it ensures smooth movement and reliable load handling even under intense conditions. Enhance Your Equipment with Superior Mobility Choose the Albion Casters Value Kingpinless Caster for a dependable and high-performance solution for your heavy-duty needs. Experience exceptional durability and smooth operation with the robust cast iron construction and innovative kingpinless design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.