Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 10x3, 370TM10501R

  • Mfr # 370TM10501R

  • Zoro # G615489440


product price: $257.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370TM10501R
Zoro #
G615489440
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Phenolic Wheel Rigid Caster with 6.25'' x 4.5'' Plate, 370TM10501R Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Rigid Kingpinless Caster Material: Durable Phenolic with Kingpinless Design Model Number: 370TM10501R Load Capacity: Designed for heavy-duty applications and exceptional performance Upgrade your equipment with the Albion Casters Value Kingpinless 10'' x 3'' Phenolic Wheel Rigid Caster. This robust caster is built for durability and smooth operation, featuring a kingpinless design that enhances performance and extends service life. The 10'' diameter phenolic wheel and 6.25'' x 4.5'' plate ensure stability and strength, making it ideal for demanding industrial environments. The phenolic construction provides resilience against impacts and abrasions, while the rigid design allows for precise control and dependable movement. Perfect for heavy-duty applications where reliability and longevity are crucial. Enhance Your Industrial Equipment Improve the efficiency and durability of your equipment with the Albion Casters Value Kingpinless Rigid Caster. Enjoy reliable performance and superior load handling with the advanced phenolic wheel and kingpinless design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.