Zoro Homepage

Caster, Kingpinless, 10x3, 370TM10501S

  • Mfr # 370TM10501S

  • Zoro # G815489479


product price: $395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370TM10501S
Zoro #
G815489479
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Phenolic Wheel Caster with 6.25'' x 4.5'' Plate, 370TM10501S Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Phenolic Wheel Caster Material: Durable Phenolic with Kingpinless Design Model Number: 370TM10501S Load Capacity: Heavy-duty with superior strength and durability Elevate your equipment's efficiency with the Albion Casters Value Kingpinless 10'' x 3'' Phenolic Wheel Caster. Designed for heavy-duty performance, this caster features a robust 6.25'' x 4.5'' plate and a kingpinless design that offers enhanced durability and resistance to wear and tear. The 10'' diameter phenolic wheel ensures smooth, reliable movement even under heavy loads, while its kingpinless construction minimizes maintenance needs and extends the casters lifespan. Ideal for industrial and commercial applications, this caster provides a dependable solution for improving mobility and load handling. Enhance Your Mobility with Precision Optimize your operational efficiency and durability with the Albion Casters Value Kingpinless Caster. Invest in superior strength and reliable performance for your industrial and commercial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.