Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 10x3, 370TM10501SFBB

  • Mfr # 370TM10501SFBB

  • Zoro # G815489561


product price: $460.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370TM10501SFBB
Zoro #
G815489561
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Phenolic Wheel Caster with Face Brake and 6.25'' x 4.5'' Plate, 370TM10501SFBB Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Phenolic Wheel Caster with Face Brake Material: Durable Phenolic Wheel Model Number: 370TM10501SFBB Brake Type: Face Brake for enhanced control Load Capacity: Designed to handle heavy-duty loads with ease Upgrade your mobility solutions with the Albion Casters Value Kingpinless 10'' x 3'' Phenolic Wheel Caster. This high-performance caster is equipped with a kingpinless design for improved durability and reliability, making it ideal for heavy-duty applications. The 10-inch diameter and 3-inch width ensure stability and smooth rolling on various surfaces, while the robust 6.25'' x 4.5'' plate provides a secure mounting. The phenolic wheel construction offers exceptional resistance to impact and abrasion, while the integrated face brake enhances control and safety. Perfect for industrial environments where reliability and strength are crucial. Enhance Your Equipment's Mobility Invest in the Albion Casters Value Kingpinless Phenolic Wheel Caster to experience superior load handling and durability. With its kingpinless design and face brake, this caster provides reliable performance and control, making it an excellent choice for demanding industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.