Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 10x3, 410FS10501SL

  • Mfr # 410FS10501SL

  • Zoro # G315489429


product price: $913.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410FS10501SL
Zoro #
G315489429
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 10'' x 3'' Forged Steel Wheel Caster with 7.25'' x 5.25'' Plate & Swivel Lock, 410FS10501SL Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Forged Steel Wheel Caster with Swivel Lock Material: Forged Steel for enhanced durability Model Number: 410FS10501SL Special Features: Kingpinless design and swivel lock mechanism for improved stability and control Upgrade your mobility solutions with the Albion Casters Kingpinless 10'' x 3'' Forged Steel Wheel Caster. Designed for heavy-duty use, this caster features a kingpinless construction for increased durability and resistance to impact. The 7.25'' x 5.25'' plate ensures a secure fit, while the swivel lock provides enhanced control and stability during operation. Ideal for industrial and commercial applications, this caster supports robust performance and longevity, making it perfect for environments requiring reliable and smooth movement. Enhance Your Equipment's Mobility Experience unparalleled strength and stability with the Albion Casters Kingpinless Forged Steel Wheel Caster. Upgrade your industrial equipment today with this high-performance caster, designed to deliver exceptional durability and control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.