Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 10x3, 410VG10501S

  • Mfr # 410VG10501S

  • Zoro # G315489542


product price: $498.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410VG10501S
Zoro #
G315489542
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 10'' x 3'' Cast Iron V-Groove Wheel Caster with 7.25'' x 5.25'' Plate, 410VG10501S Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Cast Iron V-Groove Caster Material: Durable Cast Iron with V-Groove Design Model Number: 410VG10501S Load Capacity: High load-bearing capacity for heavy-duty applications Design: Kingpinless for enhanced durability and reduced maintenance Upgrade your equipment with the Albion Casters Kingpinless 10'' x 3'' Cast Iron V-Groove Wheel Caster, designed for robust performance and reliability. This caster features a durable cast iron construction with a V-Groove design, ensuring superior load distribution and smooth operation on track systems. The 7.25'' x 5.25'' plate provides a stable mounting base, while the kingpinless design enhances durability and minimizes maintenance needs. Ideal for heavy-duty industrial applications, this caster is engineered to handle high loads with ease and maintain optimal performance over time. Enhance Your Equipment's Mobility Choose the Albion Casters Kingpinless Caster for dependable, high-performance mobility solutions. Its cast iron construction and V-Groove design offer unmatched durability and smooth operation for heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.